ROCPrime Universal Alkyd Primer 340, White, Flat, 5 Gallon

  • Mfr # 302139

  • Zoro # G1809547


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Color
White
Finish
Flat
Base Type
Solvent
Resin Type
VT Modified Alkyd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302139
Zoro #
G1809547
UPC #
020066309169
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Primer
Color
White
Finish
Flat
Base Type
Solvent
Resin Type
VT Modified Alkyd
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Flat
Paint and Primer Surface Material
Metal
Paint Color Family
Whites
Paint and Primer Application Method
Brush, Roller, Spray
Coverage
336 sq ft/gal
VOC Content
336 g/L
Color Family
Whites
Features
Sticks to All Surfaces without Sanding
Dry Time Recoat
2 hr
Paint and Primer Sub Category
Primers
Dry Time Tack Free
30 min
Application Method
Brush, Roller, Spray
Net Weight
40 lb
Application Temperature
40 Degrees to 90 Degrees F
Dry Time
35 min
Paint Primer, Sealers & Rust Reformers Item
Primer
Coating Application
Interior/Exterior Primer
Resistance Properties
Rust-Resistant
Sub Brand
Commercial
Dry Time to Recoat
2 hr
Maximum Application Temperature
90 Degrees F
Coverage Area
336 sq ft/gal
Compatible Surface Material
Metal
Shelf Life
5 yr
Minimum Application Temperature
40 Degrees F
Sheen
Flat
Use Location
Exterior, Interior
Finish Texture
Smooth

Description

ROCPrime Universal Alkyd Primer 340 is a premium alkyd primer designed to be used in mild to moderate environments on interior and exterior metal, concrete, wood, drywall, and other surfaces. This versatile primer not only offers excellent adhesion to various surfaces, but also provides superior hiding power as well. This alkyd primer dries faster than traditional oil-based products with a top coat time of as little as 2 hours.


  • Excellent adhesion to multiple surfaces
  • Dries to the touch in as little as 35 minutes
  • Suitable for interior and exterior use
  • High hiding, stain blocking formula for superior coverage

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, MD, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.