Illum Selector Switch, 3 Pos, 22mm, Yellow

  • Mfr # ZB4BK1553

  • Zoro # G1810365


product price:  $44.89
/ea

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Lever
Action
Momentary/Maintained/Momentary
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BK1553
Zoro #
G1810365
UPC #
785901891000
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Depth
43 mm
Cad Overall Height
29 mm
Mounting Diameter
22 mm
Cad Overall Width
29 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm

Details

Item
Short-Handled Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Momentary/Maintained/Momentary
Cam
No Cam Included
Operator Head Material
Plastic
Operator Color
Orange
NEMA Rating
1, 13, 2, 3, 4
Bezel Material
Chrome Plated Metal
Position
3
Bezel Color
Chrome
Switch Operation @ Position C
OXXO
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
IP Rating
IP66, IP67, IP69, IP69K
Switch Operation @ Position A
XOOX
Lamp Module Voltage
Module Not Included
Lamp Type
Led
Lamp Module Type
Module Not Included
Switch Operation @ Position B
OOXX
Series
XB4
Ambient Air Temperature For Operation
-40-70°C
Overvoltage Category
class I IEC 60536
Device Short Name
ZB4
Product Compatibility
universal LED
Mechanical Durability
500000 cycles
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Operator Position Information
3 positions +/- 45°
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Certifications
UL Listed || GL || BV || LROS (Lloyds register of shipping) || CSA || DNV
Product Or Component Type
head for illuminated selector switch
Electrical Composition Code
M3 4 single front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || M4 4 single and double front mounting integral LED
Operator Profile
orange standard handle
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Device Presentation
basic element
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TH
Head Type
standard
Shape Of Signaling Unit Head
round
Ik Degree Of Protection
IK06 IEC 50102
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Short-Handled Knob
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Number of Positions
3
Operator Head Color
Orange
Hazardous Location Specification
Not Rated
Operator Illumination
Illuminated

Description

Short-Handled Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Momentary Action, Lever Type of Operator, Operator Color Orange, Operator Head Material Plastic, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 13, 2, 3, 4, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.