This item is Discontinued.

Smc Speed Control Valve, 4mm Tube, 1/4 In AS2201FG-02-04S

Speed Control Valve, 4mm Tube, 1/4 In (Discontinued)

  • Mfr # AS2201FG-02-04S
  • Zoro # G1810435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AS2201FG-02-04S
Zoro #
G1810435
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1/4"
Tube Size
4mm
Body Size
1/4"

Details

Item
Speed Control Valve
Connection
BSPT x Tube
Body Material
Stainless Steel
Temp. Range
23 Degrees to 140 Degrees F
Pressure Range
14.5 to 145 psi
Style
Elbow
Flow
Out
Adjustment
Screw

Description

Speed Control Valve, Body Material Stainless Steel, Standards -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.