This item is Discontinued.

Mechanix Wear Impact Gloves, M, Black, Synthetic Lea., PR MCW-IP-009

Impact Gloves, M, Black, Synthetic Lea., PR (Discontinued)

  • Mfr # MCW-IP-009
  • Zoro # G1810615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCW-IP-009
Zoro #
G1810615
UPC #
781513628065
Country of Origin
China

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
Rubberized High Grip Water Repellant Palm
Standards
CE 4232/EN388
Knuckle Padding Material
EVA Foam
Color
Black
Closure Type
hook-and-loop
Cuff
Extended
Finger Style
Full Finger w/Reinforced Fingertips
Features
40g 3M Thinsulate, Hipora Waterproof Liner
Hand
Right/Left

Description

Impact Resistant Gloves, Palm Material Synthetic Leather, Color Black, Finger Style Full Finger w/Reinforced Fingertips, Cuff Extended, Closure Type Hook-and-Loop, Hand Right/Left, Knuckle Padding Material EVA Foam, Palm Construction Rubberized High Grip Water Repellant Palm, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.