Reclosable Bag, Zip Seal, 8 in L, 6 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Pink

  • Mfr # 5CXL9

  • Zoro # G1810934


product price:  $89.99
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Width
6 in
Length
8 in
Color
Pink
Bag Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5CXL9
Zoro #
G1810934
UPC #
654866013867
Country of Origin
Multiple

Dimensions

Thickness
4 mil
Width
6 in
Length
8 in
Depth
0
Opening Size
6"
Usable Width
6 in
Usable Length
8 in
Overall Length
8 in
Seal Length
8 in

Details

Color
Pink
Bag Material
Low Density Polyethylene (LDPE)
Standards
Amine Free
Item
Reclosable Bag
Bag Closure Type
Zip Seal
Hang Hole
No
Features
Standard
Bag Item
Reclosable Poly Bag
Write on Surface
No
Closure Type
Zipper Seal
Material
Low Density Polyethylene (LDPE)
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Package Configuration
Flat Pack

Description

Bag Features Anti-Static, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 6 in, Length 8 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Bag Bottom Type Flat, Pink, Package Configuration Flat Pack, Seal Length 8 in, Usable Length 8 in, Usable Width 6 in, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.