Ducting Hose, 5 In. ID, 25 ft. L, Urethane

  • Mfr # 0630-0500-0501

  • Zoro # G1811074


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
14 psi
Hose Color
Clear
Temp. Range
-60 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0630-0500-0501
Zoro #
G1811074
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5 in
Hose Length
25 ft
Bend Radius
4 in
Bend Radius - Ducting Hose
4.0"
Ducting Hose Bend Radius
4.0"
Length - Ducting Hose
25 ft.
Inside Dia.
5"
Ducting Hose Length
25 ft.
Length
25 ft.
Inside Dia. - Ducting Hose
5"
Ducting Hose Inside Dia.
5"

Details

Max. Working Pressure @ 70 F
14 psi
Hose Color
Clear
Temp. Range
-60 Degrees to 180 Degrees F
Ducting Hose Max. Pressure
8 psi
Material
Urethane
Ducting Hose Color
Clear
Vacuum Rating
7.00 in Hg
Color - Ducting Hose
Clear
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Material
Urethane
Vacuum Rating - Ducting Hose
7.00" Hg
Max. Pressure - Ducting Hose
8 psi
Operating Temp. Range
-60 Degrees to 180 Degrees F
Max. Pressure
8 psi
Number of Plies
2
Type - Ducting Hose
Industrial Ducting Hose
Material - Ducting Hose
Urethane
Ducting Hose Vacuum Rating
7.00" Hg
Item
Industrial Ducting Hose
Max. Flow
710 cfm
Color
Clear
Hose Tube Material
Polyurethane
Hose Reinforcement Material
Wire Helix - Reinforced
Duct Hose Type
Duct Hose for Wood Chips and Pellets
Not Recommended Chemicals
Liquids, Water
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Water
X
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 5 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Clear, Vacuum Rating 7.00 in Hg, Max. Working Pressure @ 70 F 14 psi, Temp. Range -60 Degrees to 180 Degrees F, Bend Radius 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.