Zoro Homepage
This item is Discontinued.
Winchester Safes Gun Safe, Combination Dial, 312 lb., 14 cu. ft., 45 min. B-6022F1-14-10-M

Gun Safe, Combination Dial, 312 lb., 14 cu. ft., 45 min. (Discontinued)

  • Mfr # B-6022F1-14-10-M
  • Zoro # G1813189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-6022F1-14-10-M
Zoro #
G1813189
UPC #
789830752456
Country of Origin
United States

Dimensions

Outside Width
22"
Outside Height
60"
Outside Depth
18 in
Inside Depth
12-3/4"
Inside Width
20-1/4"
Inside Height
57"

Details

Net Weight
312 lb.
Capacity
14 cu. ft.
Lock Style
Combination Dial
Holds
Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
Includes
Easy-Out Gun Rack, Fixed Top Shelf, (2) Adjustable Side Shelves, Auxiliary Cover, (8) Locking Bolts
Fire Rating
45 min.
Material
Steel
Item
Gun Safe
Number of Bolts
8
Color
Gray
Features
Number of Shelves
0
Water Endurance
0
Finish
Powder Coated

Description

Gun Safe, Color Gray, Net Weight 312 lb, Capacity 14 cu ft, Fire Rating 45 min, Water Endurance 0, Material Steel, Finish Powder Coated, Finger Print Memory 0, Lock Style Combination Dial, 0 Number of Shelves, Number of Bolts 8, Outside Height 60 in, Outside Width 22 in, Outside Depth 18 in, Inside Height 57 in, Inside Width 20 1/4 in, Inside Depth 12 3/4 in, Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables, Meets CA DOJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.