This item is Discontinued.

Winchester Safes Gun Safe, Combination Dial, 258 lb., 10 cu. ft., 45 min. B-6018F1-10-10-M

Gun Safe, Combination Dial, 258 lb., 10 cu. ft., 45 min. (Discontinued)

  • Mfr # B-6018F1-10-10-M
  • Zoro # G1813310
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B-6018F1-10-10-M
Zoro #
G1813310
UPC #
789830752357
Country of Origin
United States

Dimensions

Outside Width
18"
Outside Height
60"
Outside Depth
16 in
Inside Depth
10-3/4"
Inside Width
16-1/4"
Inside Height
57"

Details

Net Weight
258 lb.
Capacity
10 cu. ft.
Lock Style
Combination Dial
Holds
Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
Includes
Easy-Out Gun Rack, Fixed Top Shelf, (2) Adjustable Side Shelves, Auxiliary Cover, (8) Locking Bolts
Fire Rating
45 min.
Material
Steel
Item
Gun Safe
Number of Bolts
8
Color
Gray
Features
Holds Up to (14) Long Guns (4) Included Handgun Pockets, Security Features, Solid Steel External Strap Hinges, Hinge Side of The Door Cannot Be Compromised In A Burglary Attack, Recessed Door and Reinforced Steel Return Jambs Thwart Pry Attacks, Pre-Drilled for Anchoring to Floor, Preventing Tipping for Pry Leverage or Removal of Safe By Thieves, Creating A Barrier Against Heat And Smoke, Black Single Lever Handle, Features Fixed Easy-Access Barrel Rack For Secure Long Gun Storage and Top Shelf for Storage, Door Panel Organizer Provides Quick Access to Handguns and Safe Storage of Accessories, Documents and More In Zippered Pockets
Number of Shelves
0
Finish
Powder Coated
Water Endurance
0

Description

Gun Safe, Color Gray, Net Weight 258 lb, Capacity 10 cu ft, Fire Rating 45 min, Water Endurance 0, Material Steel, Finish Powder Coated, Finger Print Memory 0, Lock Style Combination Dial, 0 Number of Shelves, Number of Bolts 8, Outside Height 60 in, Outside Width 18 in, Outside Depth 16 in, Inside Height 57 in, Inside Width 16 1/4 in, Inside Depth 10 3/4 in, Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables, Meets CA DOJ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.