Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTK-60-35
Zoro #
G1813515
UPC #
-
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr.
Details
Item
Pressure and Temp Test Kit
Range
0 to 60 psi
Temperature Range (F)
0 to 550
Includes
3 1/2" Gauge, 0 to 220 F Thermometer with 1" Dial and 5" Stem, 50 to 550 F Thermometer with 1" Dial and 5" Stem, Gauge Adapter and Carrying Case
Description
Pressure and Temp Test Kit, Range 0 to 60 psi, Temperature Range 0 to 550 F, Includes 3 1/2 In Gauge, 0 to 220 F Thermometer with 1 In Dial and 5 In Stem, 50 to 550 F Thermometer with 1 In Dial and 5 In Stem, Gauge Adapter and Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.