NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1442-RD_10X7

  • Mfr # U5-1442-RD_10X7

  • Zoro # G1814429


product price:  $4.39
/ea

Key Features

Header
Notice
Legend
Personal Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1442-RD_10X7
Zoro #
G1814429
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Personal Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend Color
Black
Legend Style
Text
Sign Legend Color
Black
Background Color
White
Language
English
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Header Style
Text
Sign Header Background Color
Blue
Sign Legend
Personal Protection Required In This Area
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Metal Detectable
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Notice
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Write on Surface
No
Abrasion Resistant
No
Glow In The Dark
No
State Specific Sign
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Number of Printed Sides
1
Mirror Print
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 2 yr
Product Type
Notice Sign
Subject Matter
Personal Protection
Mounting Style
Adhesive-Backed

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Personal Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products