Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Support, L, 40 to 44 In

  • Mfr # 1908-L

  • Zoro # G1814946


product price: $13.39
/ea

Key Features

Color
Black
Material
Nylon
Width
8 in
Closure Type
hook-and-loop
Suspenders
1-1/4 in Knit Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1908-L
Zoro #
G1814946
UPC #
744897042674
Country of Origin
China

Dimensions

Width
8 in
Back Support Size
L
Fits Waist Size
40 in to 44 in
Size
L
Waist Size - Maximum
42 in
Waist Size - Minimum
36 in
Support Height
8 in

Details

Item
Back Support
Color
Black
Material
Nylon
Closure Type
hook-and-loop
Suspenders
1-1/4 in Knit Elastic
Closure
Hook-and-Loop
Includes Suspenders
Includes Suspenders
Suspender Attachment
Non-Detachable
Features
Tapered Support Panels

Description

Back Support, Color Black, Material Nylon, Size L, Waist Size - Minimum 36 in, Waist Size - Maximum 42 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Non-Detachable, Features Tapered Support Panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.