Impact Gloves, XL, Blue, Fingerless, Left
Mfr # 50100120051
Zoro # G1815016
product price:Â $11.79
/eaKey Features
Palm Material
Polycotton
Palm Construction
VEP Pad
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Polycotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50100120051
Zoro #
G1815016
UPC #
628167099516
Country of Origin
Canada
Dimensions
Glove Size
XL
Details
Item
Anti-Impact Glove Liners
Palm Material
Polycotton
Palm Construction
VEP Pad
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Polycotton
Color
Blue
Glove Back Material
Cotton
Series
IMPACTO
Hand
Left
Cuff
Slip-On
Lining
Unlined
Finger Style
Fingerless
Closure Type
Slip-On
Description
Anti-Impact Glove Liners, Glove Size XL, Insulated Not Insulated, Series IMPACTO, Standards EN388, EN420, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.