Carriage Bolt, Square Neck, 1/4"-20, 1/2 in L, Steel, Grade 2, Plain, 100 PK

  • Mfr # U08300.025.0050

  • Zoro # G1816276


product price:  $11.59
/pk 100, $0.12/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
1/4"-20
Material
Steel
Finish
Plain
Neck Type
Square
Neck Height
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U08300.025.0050
Zoro #
G1816276
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1/2 in
Neck Height
9/64 in
Head Dia.
0.563 in to 0.594 in
Square Width
0.245 in to 0.260 in
Square Height
0.125 in to 0.156 in
Head Height
9/64 in
Drill Size
1/4 in
Maximum Head Diameter
19/32 in
Minimum Head Height
1/8 in
Minimum Head Diameter
9/16 in
Head Width
37/64 in
Maximum Neck Height
5/32 in
Maximum Head Height
9/64 in
Minimum Neck Height
1/8 in
Screw Size
1/4 in
Neck Width
1/4 in
Maximum Neck Width
17/64 in
Minimum Neck Width
1/4 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Direction
Right Hand
Head Type
Round
Meets/Exceeds
ASME B18.5
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
For Use With
Grade 2 Hex Nuts
Material Grade
Grade A
Tensile Strength
74,000 psi
Carriage Bolt Type
Carriage Bolt
Fastener Industry Standards
ASME B18.5
Grade
A
Type
Carriage Bolt
Drive Type
No Drive
Head Style
Round
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Dimensional Standards
ASME B18.5
Thread Fit
2A
Standards
ASME B18.5 SAE J429
Material Quality Standard
SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.