Adj. Go Ring Gage, M2.5-0.45 2A

  • Mfr # 362107010

  • Zoro # G1816561


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Type
Go
Class
2A
Thread Size
M2.5 x 0.45
Thread Type
Metric
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection of Thread Elements Except Major Diameter
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
362107010
Zoro #
G1816561
UPC #
662631470715
Country of Origin
United States

Dimensions

Thread Size
M2.5 x 0.45
Overall Thickness (In.)
1/4 in
Outside Dia. (In.)
1 in
Thread Length (In.)
5/32 in
Dimension Type
Metric
Pitch Diameter
2.188 mm
Pitch Diameter - Go Member
2.188 mm
Thread Length
4 mm
Compatible Holder Size
1T

Details

Item
Threaded Ring Gauge
Type
Go
Class
2A
Thread Type
Metric
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection of Thread Elements Except Major Diameter
Tolerance
Class X
Meets/Exceeds
ASME B1.16M
Material
Tool Steel
Includes
Certificate of Accuracy Traceable to NIST
Finish
Uncoated
Included Certification
Certificate of Accuracy with NIST Traceability
Thread Class
6G
Tolerance Class
X
Standards
ASME B1.16M
Gauge Type
Go (Plus)
Long Form Calibration Certificate
No
Hardness
RC 60-62
Gauge Design
Adjustable

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 2.188 mm, Pitch Diameter - Go Member 2.188 mm, Thread Class 6G, Thread Length 4 mm, Thread Size M2.5 x 0.45, Thread Type Metric, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.