Fire Extinguisher, 10 lb Capacity, Class BC , UL Rating10B:C , Carbon Dioxide

  • Mfr # PRO10CDM

  • Zoro # G1816595


product price:  $399.97
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Aluminum
Extinguisher Capacity
10 lb
Extinguisher Class
BC
UL Rating
10B:C
Valve Material
Brass, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO10CDM
Zoro #
G1816595
UPC #
047871661817
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr
Cylinder Diameter
6-7/8 in
Cylinder Height
19-3/8 in

Details

Item
Fire Extinguisher
Cylinder Material
Aluminum
Extinguisher Capacity
10 lb
Extinguisher Class
BC
UL Rating
10B:C
Valve Material
Brass, Stainless Steel
Extinguishing Agent Material Composition
Carbon Dioxide
Extinguishing Agent Type
Carbon Dioxide
Standards
OSHA Hazard Communication
Maximum Discharge Distance
8 ft
Discharge Time
8 to 10 sec
For Fire Type
Electrical Equipment, Liquids
Mount Type
Bracket
Hose Included
Yes
Disposable
No
Handle Material
Stainless Steel
Pressure Type
Self Expelling
Maximum Operating Pressure
185 psi
Cylinder Color
Red
Includes Mounting Hardware
Yes
Cylinder Finish
Powder Coated
Charging
Rechargeable
Container Type
Cylinder
Features
Instruction Label Using Graphics to Show Steps Required to Operate Extinguisher, Safety Pin
Included Mount Bracket
Wall Bracket
Includes
Mount Bracket
Market
Commercial
Fill Type
Charged and Filled
For Location
Indoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 6 7/8 in, Cylinder Height 19 3/8 in, Cylinder Material Aluminum, Discharge Time 10 sec, Extinguisher Capacity 10 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Carbon Dioxide, Extinguishing Agent Type Carbon Dioxide, Features Instruction Label Using Graphics to Show Steps Required to Operate Extinguisher, Safety Pin, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.