Nylon Insert Lock Nut, 9/16"-12, 316 Stainless Steel, Not Graded, Plain, 21/32 in Ht, 10 PK

  • Mfr # U55730.056.0001

  • Zoro # G1816906


product price:  $22.29
/pk 10, $2.23/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U55730.056.0001
Zoro #
G1816906
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
9/16"-12
Hex Height
21/32 in
Hex Width
7/8 in
Nut Height
21/32 in
Width Across Flats
7/8 in
Dia./Thread Size
9/16"-12

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NE - Regular Lock Nut
Pack Size
Small Pack
Rockwell Hardness
B80 to C32
Nut Style
Nylon Insert Lock Nut
Fastener Thread Type
UNC (Coarse)
Dimensional Standards
ASME B18.16.6
Type
Nylon Insert Lock Nut
Nut Standards
ASME B18.16.6
Basic Material
Stainless Steel
Material Grade
316
Fastener Finish
Plain
Fastener Thread Direction
Right Hand

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size 9/16 In.-12, Hex Width 7/8 in, Hex Height 21/32 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B80 to C32, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.