Precision Screwdriver Set, Hex, Metric, 7pc

  • Mfr # 26390

  • Zoro # G1817033


product price:  $27.35
/ea

Key Features

Number of Pieces
7
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Precision with Rotating Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26390
Zoro #
G1817033
UPC #
084705263908
Country of Origin
Poland

Dimensions

Shank Length
1 3/5 in, 2 in, 2 2/5 in
Tip Size
0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm
Sizes Included
Hex: 0.7 x 50 mm, 0.9 x 50 mm, 1.3 x 50 mm, 1.5 x 60 mm, 2 x 60 mm, 2.5 x 60 mm, 3 x 60 mm
Overall Length
4 1/2 in, 5 1/2 in, 6 1/2 in
For Fastener Size
0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm
Container Height
13/16 in
Container Width
6 13/16 in
Container Length
8 in

Details

Item
Precision Screwdriver Set
Number of Pieces
7
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Precision with Rotating Cap
Includes
Hex 0.7 x 50mm, 0.9 x 50mm, 1.3 x 50mm, 1.5 x 60mm, 2.0 x 60mm, 2.5 x 60mm, 3.0 x 60mm
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tip Style Group
Hex
Screwdriver Tip Style
Hex
Finish
Chrome with Black Oxide Tip
Handle Design
Ergonomic with Rotating Cap
Handle Material
Plastic
Insulated
No
ESD Safe
No
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Shank Material
Alloy Steel
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Handle Type
Tapered
Tether Style
Standard Tool (Accessory Needed for Tethering)
Corrosion Resistant
Yes
Magnetized Tip
No
Grip Style
Ergonomic
Tip Finish
Chrome
Tether Ready
No
Handle Color
Black
Shank Finish
Chrome
Non-Sparking
No
Ratcheting
No
Material
CVM Formulated Steel
Products By Industry
Electrical
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Number of Ends
1
Includes Magnetized Tip
Magnetized Tip Not Included
Handle Shape
Tapered
For Screw Type
Hex
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe

Description

The WIHA TOOLS 26390 Precision Screwdriver Set offers a range of hex screwdrivers for various applications. These 7-piece sets are an ideal addition to your toolbox. This precision screwdriver set is comprised of hex nut drivers that are designed for various fasteners, such as nuts and bolts. The round shank provides excellent torque transfer and fits into the slot on nuts or bolts. Each hex tip has a black handle with a 0.7 mm to 3 mm size range, making it perfect for tightening or loosening screws in hard-to-reach places. WIHA TOOLS' 26390 Precision Screwdriver Set makes a great addition to any household or workplace toolkit, so you can work more efficiently and effectively wherever you go.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.