Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1096
Zoro #
G1818877
UPC #
690104440323
Country of Origin
Indonesia
Dimensions
Size
6
Fits Waist Size
28 in to 29 in
Details
Item
Women's Tactical Pants
Color
Black
Material
65% Polyester/35% Cotton Ripstop
Gender
Women's
Inseam
34 in
Fabric Weight
6.5 oz
Garment Style
Pants
Pockets
10
Closure Type
YKK Zipper, PRYM Snap
Number of Outside Pockets
10
Description
Women's Tactical Pants, Size 14, Black, Fits Waist Size 32 In. to 33 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.