Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1096
Zoro #
G1819017
UPC #
690104440330
Country of Origin
Indonesia
Dimensions
Size
8
Fits Waist Size
29 in to 30 in
Details
Item
Women's Tactical Pants
Color
Black
Material
65% Polyester/35% Cotton Ripstop
Gender
Women's
Inseam
34 in
Fabric Weight
6.5 oz
Garment Style
Pants
Pockets
10
Closure Type
YKK Zipper, PRYM Snap
Number of Outside Pockets
10
Description
Women's Tactical Pants, Size 16, Black, Fits Waist Size 33 In. to 34 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.