Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1096
Zoro #
G1819050
UPC #
690104440361
Country of Origin
Indonesia
Dimensions
Size
14
Fits Waist Size
32 in to 33 in
Details
Item
Women's Tactical Pants
Color
Black
Material
65% Polyester/35% Cotton Ripstop
Gender
Women's
Inseam
34 in
Fabric Weight
6.5 oz
Closure Type
YKK Zipper, PRYM Snap
Pockets
10
Garment Style
Pants
Number of Outside Pockets
10
Description
Women's Tactical Pants, Size 22, Black, Fits Waist Size 36 In. to 37 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.