This item is Discontinued.

Hubbell Wiring Device-Kellems Surge Protector, 15A, 6 Outlet, 6 ft, White HBL6PS350A

Surge Protector, 15A, 6 Outlet, 6 ft, White (Discontinued)

  • Mfr # HBL6PS350A
  • Zoro # G1820287
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL6PS350A
Zoro #
G1820287
UPC #
783585120515
Country of Origin
China

Dimensions

Cord Length
6 ft
Width
2 25/64 in
Length
12.97 in
Depth
1-27/32"
Display Size
350 Joules
Length (Straight Wireway)
12.97 in

Details

Item
Surge Protection Plug Strips
Number of Outlets
6
Voltage
125V AC
Color
Office White
Gauge/Conductor
3 AWG
Max. Amps
15.0
Power Indicator
Yes
Housing Material
Plastic
NEMA Receptacle Configuration
5-15R
NEMA Plug Configuration
5-15P
Standards
UL Listed
Max. Surge Current
6.5kA
Hz
60
Circuit Breaker
1
Rated Joules
350
Telephone/Fax Surge Protection
Yes
Material
Non-Metallic
Phase
Single Phase
Application
6 Outlet, Standard Devices
Receptacle Configuration
NEMA 5-15R
Indicator Type
LED Indicator
Response Time
5
Type
Non-Metallic
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Series
Economy Surge Strips
Connectivity
Plug-In
Number Of Outlets
6
Frequency
60 Hz
Outlet
Straight Blade 5-15R
Pallet Quantity
504
Carton Quantity
12
Brand
Hubbell Wiring Device-Kellems
Current Rating
15 A
Mounting Hardware Material
Portable

Description

Surge Protection Outlet Strip, Color White, Cord Length 6 ft, Rated Joules 350, Application Home and Office, Housing Material Plastic, Max. Amps 15.0, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Voltage 125V AC, Length 12.97 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.