Tilt Truck, 85 in, 48 in, Gray, 2,000 lb

  • Mfr # 77810GREY

  • Zoro # G1820397


product price:  $2,853.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Height
50 in
Overall Length
85 in
Overall Width
48 in
Load Capacity
2000 lb
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77810GREY
Zoro #
G1820397
UPC #
032903532517
Country of Origin
United States

Dimensions

Overall Height
50 in
Overall Length
85 in
Overall Width
48 in
Container Height
50 in
Caster Dia.
4"
Handle Height
41 in
Wheel Diameter
12"
Overall LxWxH
85 in x 48 in x 50 in
Axle-Mounted Wheel Dia.
12 in
Caster Wheel Dia.
4 in
Axle-Mounted Wheel Width
3 1/2 in
Caster Wheel Width
1 in
Axle-Mounted Wheel Fits Axle Dia.
1 in

Details

Item
Plastic Tilt Truck
Load Capacity
2000 lb
Color
Gray
Cubic Foot Capacity
54 cu ft
Frame Material
Steel
Mobility Option
Manual
Container Legend
None
Caster Material
Rubber
Caster Configuration
(2) Swivel, (2) Wheels
Handle Type
Raised
Wheel Material
Rubber
Volume Capacity
2 cu. yd.
Item - Tilt Trucks
Tilt Truck
Container Material
Polyethylene
Gauge
13 ga
Load Capacity - Hoppers and Cube Trucks
2000 lb.
Cubic Yard Capacity
2 cu yd
Container Material - Hoppers and Cube Trucks
MDPE
Color - Hoppers and Cube Trucks
Gray
Handle Included
Yes
Wheel Type
Mold-On
Caster Type
(2) Swivel
Frame Material - Hoppers and Cube Trucks
Steel
Includes Tow Bar
No
Caster Core Material
Steel
Caster/Wheel Configuration
(1) Swivel, (2) Axle-Mounted
Caster Wheel Tread Type/Material
Standard/Rubber
Axle-Mounted Wheel Type
Flat-Free
Caster Frame Material
Steel
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Assembled/Unassembled
Assembled
Caster/Wheel Mounting Location
3-Wheel
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Rubber
Axle-Mounted Wheel/Tread Material
Rubber
Lid/Cover Type
No Lid/Cover
Axle-Mounted Wheel Tread Pattern
Smooth
Non-Marking Casters/Wheels
No
Includes Reinforcing Steel Side Rails
With Reinforcing Side Rails
Includes
Reinforcing Side Rails
Material
Polyethylene

Description

Plastic Tilt Truck, Cubic Foot Capacity 54 cu ft, Load Capacity 2,000 lb, Overall Length 85 in, Overall Width 48 in, Overall LxWxH 85 in x 48 in x 50 in, Overall Height 50 in, Container Material Polyethylene, Color Gray, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (1) Swivel, (2) Axle-Mounted, Caster/Wheel Mounting Location 3-Wheel, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 4 in, Caster Brake Type No Brake Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.