Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miljoco Pressure Gauge, 0 to 60 psi, 1/4" MNPT, Aluminum, Black P4509LX04-M

Pressure Gauge, 0 to 60 psi, 1/4" MNPT, Aluminum, Black (Discontinued)

  • Mfr # P4509LX04-M
  • Zoro # G1820436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4509LX04-M
Zoro #
G1820436
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
4-1/2"

Details

Connection Location
Lower
Item
Pressure Gauge
Gauge Application
General Purpose
Range
0 to 60 psi
Accuracy
+/-0.5%
Gauge Primary Range Values
0 to 60
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Aluminum
Case Color
Black
Gauge Accuracy
+/-0.50%
Gauge Connection Location
Bottom
Gauge Socket Material
Brass
Gauge Special Options
Maximum Reading Pointer
Pressure and Vacuum Gauge Type
Pressure Gauge
Calibration Certificate Included
No
Basic Gauge Wetted Parts
Brass / Bronze
Operating Temp. Range
-40 Degrees to 140 Degrees F
Gauge Case Material
Cast Aluminum
Gauge Sensor Material
Phosphor Bronze
Basic Gauge Sensor Material
Bronze
Basic Gauge Socket Material
Brass
Gauge Lens Material
Polycarbonate
Series
P4509LX
Gauge Panel Mountable
No
Gauge Primary Range Smallest Graduation
0.2
Liquid Filled
No
Basic Gauge Lens Material
Plastic
Smallest Graduation
0.2 psi
Gauge Case Color
Black
Socket Material
Brass
Lens Material
Polycarbonate

Description

Pressure Gauge, General Purpose, 4-1/2 In., Basic Gauge Case Material Aluminum, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 60, psi, +/-0.50 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 0.2, Gauge Case Material Cast Aluminum, Gauge Case Color Black, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.