Black Acetal Copolymer Sheet Stock 4 ft L x 12 in W x 0.875 in Thick

  • Mfr # 1NMG5

  • Zoro # G1822791


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
0.875 in
Plastic Width
12 in
Plastic Length
4 ft
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NMG5
Zoro #
G1822791
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.875 in
Plastic Width
12 in
Plastic Length
4 ft
Length Tolerance
+0.060 in /-0.000 in
Width Tolerance
+0.060 in /-0.000 in
Nominal Size
12 in W x 48 in L
Plastic Width Tolerance
+0.060/-0.000 in
Plastic Length Tolerance
+0.060/-0.000 in

Details

Item
Acetal Copolymer Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Black
Thickness Tolerance
+0.025 in /-0.000 in
Plastic Grouping
Sheet Stock
Plastic Properties
UV Tolerant, Wear Material
Material Color Family
Black
Material Type
General Purpose
Tensile Strength
9,500 psi
Operating Temp. Range
32 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Machinability
100 %
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Fair
Friction Rating
Slippery
Plastic Hardness Rating
Hard
Shape
Rectangle
Impact Strength
1 ft-lb/in
Wear Factor
Excellent
Grade
Standard
Impact Strength Rating
Poor
Minimum Temperature
-40 Degrees F
Friction Coefficient
0.25
Plastic Thickness Tolerance
+0.025/-0.000 in
Material
Acetal Copolymer
UV Resistant
No
Temperature Range
32 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M88
Water Absorption
0.2 %
Water Absorption Rating
Good
Maximum Adhesive Temperature
180 Degrees F
Standards
ASTM 04181, ASTM 06778
Plastic Density
1.41 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Rockwell Hardness
88 HRM
Elongation
40 %
Light Transmission
0 %
FDA Compliance
21 CFR 177.2470
Flexural Modulus
400 ksi
Product Form
Sheet
Fabrication
Extruded
Product Type
Plastic Sheet
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F
Dielectric Strength
420 V/mil
UV-Resistant
UV-Resistant
Wear Rate
2.00 x 10^-5 cu mm/N-m
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.875 in, Black, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.