Lever Lockset, Mechanical, Privacy, Grade 2

  • Mfr # AU4602LN x 626

  • Zoro # G1823001


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Dull Chrome
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AU4602LN x 626
Zoro #
G1823001
UPC #
094713922988
Country of Origin
Korea, Republic of

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Dull Chrome
Series
4600LN
Backset
2 3/4 in
Strike Dim.
2-1/4 in x 4-7/8 in
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Mortise / Cylindrical
Cylindrical
Strike Type
Curved Lip
Style
4600LN Augusta
Lockset Finish
Dull Chrome
Keyway Type
None
Key Type
Not Keyed
Lockset Performance Strength
Medium Duty
For Use With
Metal Doors with Metal Frames
Ligature Resistant
No
Lockset Handle Type
Lever
Number of Pins
6
Handle Material
Heavy Gauge Steel
Lockset Grade
2
Number of Keys
0
Fire Rated
3 hr.
Keying
Unkeyed
Visual Indicator Message
No Message
Strike
2-1/4 x 4-7/8"
Material
Heavy Gauge Steel
Function
Privacy
Pins
6
Cylinder
Interchangeable Core
Lockset Type
Mechanical
Fire Rating
3 hr
Lockset Style
Augusta
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Application
Commercial
Trim Plate Shape
Round
Performance Grade
2
Knob/Handle Material
Heavy Gauge Steel
Lockset Function ANSI Code
F76A
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Outside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Not Included
Locking/Unlocking Access - Inside
Push Button

Description

Lever Lockset,Mechanical,Privacy,Grade 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.