Spiral Point Tap, Plug 2 Flutes

  • Mfr # 330109

  • Zoro # G1824398


product price:  $8.99
/ea

Key Features

Shank Dia.
Shank Dia.: 0.2550"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
330109
Zoro #
G1824398
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.2550"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Tap Thread Size
1/4"-20
Thread Length
1"
55% Thread Drill Size
#3
65% Thread Drill Size
#5
Thread Size
1/4"-20
Drill Bit Size
#7
Square Size
0.1910 in
Shank Length
1 1/2 in
75% Thread Drill Size
#7
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
UNC
Tap Finish
Black Oxide
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Standard
UNC
Measurement System
Fractional Inch
Thread Limit
H2
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Threads per Inch
20
Series
SPGP-SO
Primary Material Application
All Materials
Class of Fit
2B
Helix Angle
0 Degrees
List Number
SPGP-SO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.