Cap Cap, 1/8" Pipe, FNPT, Malleable Iron, Class 150
Mfr # 0318900008
Zoro # G1824426
product price:Â $0.87
/eaKey Features
Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1/8"
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0318900008
Zoro #
G1824426
UPC #
690291347986
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
1/8"
Pipe Size - Pipe Fitting
1/8 in
Nominal Pipe Size
1/8 in
Details
Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Cap
Standards
UL: FM Approved: ASME B16.3
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Cap
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi@150 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap
Temp. Range
-20 Degrees to 350 Degrees F
Saturated Steam Pressure
150 psi @ 350 Degrees F
Plug Construction
Solid
Max. Steam Pressure
150 psi @ 350 Degrees F
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Maximum Operating Pressure
300 psi @ 150 Degrees F
Description
Cap, 1/8 in Nominal Pipe Size, Malleable Iron, Class Class 150, Female NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.