This item is Discontinued.

Duracell CopperTop AAA Alkaline Battery, 24 PK, 1.5VDC MX2400BKD

CopperTop AAA Alkaline Battery, 24 PK, 1.5VDC (Discontinued)

  • Mfr # MX2400BKD
  • Zoro # G1824751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX2400BKD
Zoro #
G1824751
UPC #
-
Country of Origin
Unknown

Dimensions

Battery Size
AAA
Height
1.70"
Overall Height
1.73"
Diameter
0.39"
Standard Battery Size
AAA

Details

Item
Battery
Standard Battery Pack Size
24
Battery Chemistry
Alkaline
Voltage - Batteries
1.5VDC
Standard Battery Type
Standard Battery
Min. Operating Temp.
-4 Degrees F
Battery Type
Alkaline
Voltage
1.5
Standard Battery Series
CopperTop
Max. Operating Temp.
130 Degrees F

Description

Battery, AAA, Standard Battery Series CopperTop, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 24, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Diameter 0.39 in, Height 1.70 in, Overall Height 1.73 in, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.