Zoro Homepage
This item is Discontinued.
Leviton GFCI Receptacle, 15A, 125Vac, 5-15R, White GFNL1-HGW

GFCI Receptacle, 15A, 125Vac, 5-15R, White (Discontinued)

  • Mfr # GFNL1-HGW
  • Zoro # G1825315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFNL1-HGW
Zoro #
G1825315
UPC #
078477723692
Country of Origin
China

Details

Self-Testing
Yes
Item
GFCI Receptacle
Weather Resistant
No
Amps
15A
NEMA Configuration
5-15R
Reset Type
Automatic
Voltage
125VAC
Outlet Type
Decorator
Tamper Resistant
Yes
Mounting Type
Flush
Power Indicator
Yes
Number of Wires
3
Wiring Method
Back and Side
Special Features
Illuminated
Application Environment
Hospital Grade
Color
White
Surge Suppression
No
HP
1.0
Number of Poles
2
Grade
Hospital
Features
Guide Light

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Reset Type Automatic, Features Guide Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.