Dunnage Rack with Solid Shelves Top 36", 1500 lb. Capacity, Speckled Gray
Mfr # EADRS36480
Zoro # G1825774
product price:Â $211.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Overall Height
12 in
Overall Depth
21 in
Color
Gray
Standards
NSF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EADRS36480
Zoro #
G1825774
UPC #
099511233472
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Depth
21 in
Overall Width
36 in
Width
36 in
Height
12 in
Depth
21 in
Details
Material
Polypropylene
Color
Gray
Standards
NSF
Item
Dunnage Rack
Capacity
1500 lb.
Load Capacity
1,500 lb
Includes
Camlink Connector
Description
Dunnage Rack, Gray, Load Capacity 1,500 lb, Overall Depth 21 in, Overall Height 12 in, Overall Width 36 in, Polypropylene, Includes Camlink Connector, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.