Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1026
Zoro #
G1826036
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
9/16"-20
Screw Length
6-15/16"
Puller Length
5-7/8"
Details
Item
Jaw Puller
Includes
Jaws, Thread and Screw. Lifetime Warranty
Features
5/16" Upper, 1/4" Lower Jaw Thickness, 3/8" Upper, 3/4" Lower Jaw Width
Jaw Reach
3 1/4 in
Capacity
5 Tons
Jaw Style
Reversible
Locking
No
Number of Jaws
2 or 3
Jaw Spread
7 in
Description
Mechanical Jaw Puller, Capacity 5 Tons, Jaw Reach 3 1/4 Inches, Jaw Spread 7 Inches, Number of Jaws 2/3, Screw Size 9/16-20 x 6 15/16 Inches, Jaw Style Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.