Zoro Homepage
This item is Discontinued.
Ohaus Digital Balance, SS Platform, 200g Cap. SP202

Digital Balance, SS Platform, 200g Cap. (Discontinued)

  • Mfr # SP202
  • Zoro # G1826571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP202
Zoro #
G1826571
UPC #
-
Country of Origin
Unknown

Dimensions

Weighing Surface Width
4 11/16 in
Overall Width
7 9/16 in
Overall Height
2 1/8 in
Overall Length
8-1/4"

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
200g
Scale Graduations
0.01g
Scale Display
LCD
Washdown
No
Power Unit
AC Adapter
Platform Material
Stainless Steel
Standards
ISO 9001
Item
Compact Bench Scale
Application Modes
Parts Counting, Percent Weighing, Weighing, Totalization, Display Hold
Scale Readability
0.01g
Includes
Configurable Software, Built In Security Bracket
Scale Connection Ports
RS-232, USB
Housing Material
ABS Plastic

Description

Compact Bench Scale, Scale Display LCD, Weighing Surface Width 4 11/16 in, Weighing Units g, Scale Graduations 0.01g, Overall Width 7 9/16 in, Overall Height 2 1/8 in, Washdown No, Standards ISO 9001, Includes Configurable Software, Built In Security Bracket

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.