Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH-0282
Zoro #
G1826605
UPC #
-
Country of Origin
United States
Dimensions
Grip Dia.
13/16 in
Screw Size
6
Grip Height
19/32 in
Details
Material
Polyethylene
Finish
Powder Coated
Projection
2 13/16 in
Mounting Hole Center to Center
2 7/16 in
Load Rated (Y/N)
N
Item
Folding Pull Handle
Hardware
Included
Color
Black
Operating Temp.
40 Degrees to 60 Degrees F
Mounting Type
Clips/Fasteners
Handle Stop
180 Degrees
Includes
Clip/Cap
Type
180 Degree Fold, Textured Surface
Description
Handle/Pull, Material Polyethylene, Color Black, Textured Finish, Includes Clip/Cap, Projection 2 13/16 In., Screw Size 6, Temp. Rating 40-60 F, Grip Height 19/32 In., Grip Diameter 13/16 In., Mounting Hole Center to Center 2 7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.