This item is Discontinued.

Irwin Die Set, M3 to M12 and 1/8-28 BSP, 17 pc 4935061

This item is Discontinued.

Irwin

Die Set, M3 to M12 and 1/8-28 BSP, 17 pc (Discontinued)

Mfr # 4935061
Zoro # G1827831
UPC # 024721107084
Country of Origin China
Category Die Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4935061
Zoro #
G1827831
UPC #
024721107084
Country of Origin
China

Dimensions

Sizes Included
M3 to M12 and 1/8-28 BSP
Size/Range
M3 to M12 and 1/8-28 BSP

Details

Item
Die Set
Number of Pieces
17
Material
High Carbon Steel
Type
Metric
Standards
ASME B-94-2008
Thread Type
Metric, BSP
Die Type
1 in Hex
Finish
Plain
SAE or Metric
Metric
Includes
1" Hex Solid Dies M3-M12 and 1/8-28 BSP
Left/Right Hand
Right Hand

Description

Die Set, Number of Pieces 17

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.