Grip-Cinching Cable Lockout, 8 ft. L

  • Mfr # 50943

  • Zoro # G1828434


product price:  $44.09
/ea

Key Features

Cable Length
8 ft
Cable Diameter
1/8 in
Cable Material
Steel
Body Material
ABS; Glass-Filled Nylon; Glass-Filled Polyurethane Polymer
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50943
Zoro #
G1828434
UPC #
754473509439
Country of Origin
China

Dimensions

Cable Length
8 ft
Cable Diameter
1/8 in
Padlock Shackle Max. Dia.
9/32 in
Body Dimensions
3-1/4 in H x 6 in L x 1-1/4 in W
Cable Dia.
3/16 in
For Maximum Padlock Shackle Diameter
11/32 in
Body Width
1.44 in
Body Height
7.17 in
Body Depth
2.67 in

Details

Cable Material
Steel
Body Material
ABS; Glass-Filled Nylon; Glass-Filled Polyurethane Polymer
Color
Red
Item
Cable Lockout
OSHA Compliant
Yes
Cable Lockout Style
Grip-Cinching
Standards
RoHS 2011/65/EU, RoHS 2015/863
For Use With
Switches, Valves, Energy Devices
Cable Coating Material
Vinyl
Max. Number of Padlocks
4
Cable Lockout Type
Cable Only
Includes Cable
Yes
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Maximum Number of Padlocks
4
Cable Color
Clear
Cable Material Finish
PVC Coated
Body Color
Red
Application
Lockout Device
Product Type
Cable Lockout

Description

Cable Lockout, Body Color Red, Body Material ABS; Glass-Filled Nylon; Glass-Filled Polyurethane Polymer, Cable Color Clear, Cable Diameter 1/8 in, Cable Length 8 ft, Cable Lockout Type Cable Only, Cable Material Steel, Cable Material Finish PVC Coated, Compatible Cable Lockout Not Applicable, For Maximum Padlock Shackle Diameter 11/32 in, Includes Cable Yes, Maximum Number of Padlocks 4, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.