Sheet Metal Screw, #8 x 7/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive
Mfr # U26661.016.0087
Zoro # G1829445
product price:Â $4.59
/pk 100, $0.05/eaKey Features
Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
7/8 in
Drive Size
#2
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U26661.016.0087
Zoro #
G1829445
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
7/8 in
Drive Size
#2
Head Height
0.115 in
Head Dia.
0.306 in to 0.322 in
Thread Size
#8
Head Width
0.312 in
Maximum Head Height
7/64 in
Maximum Head Width
5/16 in
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 7/8 in, Head Width 0.312 in, Head Height 0.115 in, Drive Size #2, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.