Reducing Coupling Reducing Coupling, 3/4" x 1/2" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362162802

  • Zoro # G1829795


product price:  $11.99
/ea

Key Features

Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3/4" x 1/2"
Class
Class 3000
Standards
ASME B16.11, ASTM A106
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0362162802
Zoro #
G1829795
UPC #
690291092091
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/4" x 1/2"
Outside Dia.
1-27/64"
Pipe Size - Pipe Fitting
3/4 in x 1/2 in
Fitting Side A Nominal Pipe Size
3/4 in
Pipe Size
3/4" x 1/2"
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducing Coupling
Standards
ASME B16.11, ASTM A106
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 3000
Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Reducing Coupling
Basic Pipe Fitting Shape
Reducer
Saturated Steam Pressure
300 psi @ 550 Degrees F
Max. Pressure
2000 psi @ 150 Degrees F
Number of Holes
2
Temp. Range
-20 Degrees to 550 Degrees F
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Fitting Side B Type
Socket
Color
Black
Application
Natural Gas, Oil
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
80
Includes Seal
No

Description

Straight, Steel, Class Class 3000, For Pipe Schedule Schedule 80, 3/4 in, Female, Socket, 1/2 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.