Collar. Stormflap. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. Yellow. 4X

  • Mfr # QC125TYL4X000400

  • Zoro # G1829847


product price:  $181.99
/pk 4, $45.50/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Tychem(R) 2000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QC125TYL4X000400
Zoro #
G1829847
UPC #
-
Country of Origin
Multiple

Dimensions

Size
4XL
Thickness
10 Mil
Fits Chest Size
50 3/4 in to 54 1/4 in
Minimum Height
76 in
Maximum Height
79 in
Chest Size - Minimum
50-3/4 in
Chest Size - Maximum
54 1/4 in
Fits Waist Size
50 3/4 in to 54 1/4 in

Details

Item
Coveralls
Color
Yellow
Material
Tychem(R) 2000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
2.5 oz
Inseam
32 1/2 in
Series
Tychem 2000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Collared
Features
A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Laydown Collar, Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Includes Boot Covers
No
Includes Outer Boot Flaps
No
Reduced Spray
Yes
Closure Features
Storm Flap
Material Performance
Light Duty
Spray Tight
Yes
Liquid Tight
Yes
Includes Thumb Loops
No
Garment Style
Coverall
Gas Tight
No
Anti-Static
No
Packaging
Bulk
Collar Style
Plain
Attached Hood
No
Material Weight
2.5 oz/sq yd
Brand and Series
Dupont Tychem(R) 2000
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
EPA Protection Level
B
Level of Protection
Liquid Tight
Color Family
Yellows
Industry Type
Healthcare

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 54 1/4 in, Chest Size - Minimum 50 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Collar Style Plain, Color Yellow, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.