Split Lock Washer, For Screw Size #2 Stainless Steel, Plain Finish, 50 PK

  • Mfr # U51450.008.0001

  • Zoro # G1830501


product price:  $0.99
/pk 50, $0.02/ea

Key Features

Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.02 in
Maximum Thickness
0.02 in
Standards
ASME B18.21.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U51450.008.0001
Zoro #
G1830501
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#2
Outside Diameter
0.172 in
Minimum Thickness
0.02 in
Maximum Thickness
0.02 in
Inside Diameter
0.088 in
Inside Diameter Tolerance
0.088 in to 0.094 in
Outside Diameter Tolerance
0.172 in
Outside Diameter - Maximum
11/64 in
Minimum Inside Diameter
3/32 in
Bearing Width - Minimum
1/32 in
Section Width - Minimum
1/32 in
Inside Diameter - Maximum
3/32 in

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A2
Rockwell Hardness
C35
Thickness Tolerance
0.02 in
Color
Silver
Made in North America
Not Made in North America
Lock Washer Type
Split Lock
Removable
Removable
REACH Compliant
REACH Compliant
Material Quality Standards
SAE J405
Manufacturer Location
Globally Sourced
RoHS Compliant
RoHS Compliant
Pack Size
Small Pack
Dimensional Standards
ASME B18.22.1
Washer Type
Regular
Type
Split Lock Washer

Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Fits Bolt Sizes #2, Inside Dia. 0.088 In., Outside Dia. 0.172 In., Thickness 0.020 In., Rockwell Hardness C35, Meets/Exceeds ASME B18.21.1, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.