Spiral Point Tap, #5-40, Plug, UNC, 2 Flutes, TiCN

  • Mfr # 330151

  • Zoro # G1830908


product price:  $12.35
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
330151
Zoro #
G1830908
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
1.940"
Thread Length
5/8"
Tap Thread Size
#5-40
55% Thread Drill Size
#36
75% Thread Drill Size
#39
Square Size
0.1100 in
Shank Length
1 5/16 in
Thread Size
#5-40
Drill Bit Size
#38
65% Thread Drill Size
#37
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI Table 302A
Tap Thread Type
UNC
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Primary Material Application ISO Code
M, N, P
Class of Fit
2B
Spiral Direction
Neutral
Primary Material Application
All Materials
Shank Type - Machining
Straight
Threads per Inch
40
Thread Limit
H2
Extended Neck
Yes
Thread Standard
UNC
Series
SPGP-TC
Helix Angle
0 Degrees
List Number
SPGP-TC
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #5-40, UNC, Overall Length 1 15/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.