Compressed Air Filter, 150 psi, 3.15 In. W

  • Mfr # 4ZL48

  • Zoro # G1831024


product price:  $57.49
/ea

Key Features

Size
Standard
Connection Size - Air Treatment
3/8 in NPT
Pipe Size
3/8" NPT
Filter Rating
5 micron
Drain Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4ZL48
Zoro #
G1831024
UPC #
190735631553
Country of Origin
China

Dimensions

Size
Standard
Connection Size - Air Treatment
3/8 in NPT
Pipe Size
3/8" NPT
Bowl Size
7 oz.
Bowl Size - Air Treatment
7.0 oz
Overall Width
3 1/8 in
Overall Height
7 15/16 in
Size - Air Treatment
Standard
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in

Details

Filter Rating
5 micron
Drain Type
Manual
Filter Rating - Air Treatment
5 micron
Item
Compressed Air Filter
Bowl Material - Air Treatment
Polycarbonate with Guard
Max. Flow - Air Treatment
112 cfm
Max. Flow
112 cfm
Filter Media
Compressed Air
Bowl Material
Polycarbonate with Guard
Item - Air Filters
General Purpose Filter
Max. Incoming Pressure - Air Treatment
150 psi
Max. Temp.
125 Degrees F
Housing Material
Aluminum
Max. Pressure
150 psi
For Removal Of
Particles, Water
Type
General Purpose
Includes
Bowl Guard
Weight
0.75 kg
Minimum Operating Pressure
1 MPa
System Location
Main Line
Modular Connection
No Modular Connection
Number of Air Inlets
1
Filter Element Material
Compressed Air
Air Outlet Gender
Female
Filter Efficiency
97 %
Differential Pressure Indicator Included
No
Seal Material
Rubber
Body Material
Aluminum
Drain Included
Yes
Air Inlet Gender
Female
Filter Bowl Guard Material
Iron
Minimum Operating Temperature
5 Degrees C
Air Outlet Type
NPT
Filter Bowl Capacity
7 oz
Maximum Operating Pressure
150 psi
Filter Bowl Material
Polycarbonate
For Substance Type
Air
For Fluid Type
Compressed Air
Air Inlet Type
NPT
Duty Rating
Intermediate Duty
Filter Bowl Guard Included
Yes
Maximum Operating Temperature
125 Degrees F
Drain Part Compatibility
1AKG7A
Series
Standard Duty
Air Flow Direction
Left to Right
Number of Air Outlets
1
Maximum Flow Rate
112 cfm
Sight Gauge Included
No
Filter Type
Particulate
Gauge Included
No

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 112 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 3 1/8 in, Overall Height 7 15/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series Standard Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.