This item is Discontinued.

Air King Electric Baseboard Heater, 1500W/750W, 120, 1 Phase, 5118 / 2559 BtuH 8605

Electric Baseboard Heater, 1500W/750W, 120, 1 Phase, 5118 / 2559 BtuH (Discontinued)

  • Mfr # 8605
  • Zoro # G1831995
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8605
Zoro #
G1831995
UPC #
046013750723
Country of Origin
China

Dimensions

Width
30-1/2"
Depth
6-1/2"
Height
10-3/4"
Cord Length
72"
Manufacturers Warranty Length
Motor 3 yr., All Other Parts 1 yr.

Details

BtuH Output
5118 / 2559
Watts
1500W/750W
Oscillating
No
Features
Auto Overheat Shut Off Protection, Safety Tip Over Switch, Thermostat
Includes
(3) Prong Grounded Plug, Carrying Handles
Number of Heat Settings
2
Safety Features
Solid Die Cast Element for Silent Even Heat
Standards
OSHA, ETL, UL
Amps AC
12.5/6.25
NEMA Plug Configuration
5-15P
Item
Electric Baseboard Heater
Hz
60
Oscillating / Non-Oscillating
Non-Oscillating
Voltage
120
Phase
1
Oscillation
Non-Oscillating

Description

Electric Baseboard Heater, Non-Oscillating, Number of Heat Settings 2, NEMA Plug Configuration 5-15P, 1 Phase, Voltage 120, Cord Length 72 in, Manufacturers Warranty Length Motor 3 yr, All Other Parts 1 yr, Includes (3) Prong Grounded Plug, Carrying Handles, Standards OSHA, ETL, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.