Occupancy Sensor, PIR, 300/1000sq ft, White (Discontinued)
- Mfr # SLSPWS1277MW
- Zoro # G1832433
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLSPWS1277MW
Zoro #
G1832433
UPC #
785901577256
Country of Origin
Taiwan, Province of China
Details
Sensing Technology
Passive Infrared
Max. Capacity @ 120VAC
1000W (Fluorescent, Incandescent)
Description/Special Features
Manual Bypass
Watts @ 277V
1800
Viewing Angle
180 Degrees
Max. Capacity @ 277VAC
1800W (Fluorescent, Incandescent)
Watts @ 120V
1000
Lighting Technology
Fluorescent, Incandescent
Color
White
Item
Occupancy Sensor
Standards
UL and cUL Listed, FCC Part 15, Class B, Title 24 Certified
Time Delay
15 sec to 30 min
Coverage Angle - Motion Sensor
180 Degrees
For Use With
Fluorescent and Incandescent Lighting Loads
Includes
Color-Matched Decorator-Style Cover Plate, LED Motion Indicator
Time Delay Adjustment Method
Manual
Installation Location
Wall Mount
Operating Voltage
120V AC, 277V AC
Maximum Coverage Area
1,000 sq ft
Description
Occupancy Sensor, Sensing Technology Passive Infrared, Color White, Includes Color-Matched Decorator-Style Cover Plate, LED Motion Indicator, Lighting Technology Fluorescent, Incandescent, Standards UL and cUL Listed, FCC Part 15, Class B, Title 24 Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.