This item is Discontinued.

Eberhard Gate Latch, Handle Type, Bronze, PK25 1-25-P24-01

Gate Latch, Handle Type, Bronze, PK25 (Discontinued)

  • Mfr # 1-25-P24-01
  • Zoro # G1832463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-25-P24-01
Zoro #
G1832463
UPC #
-
Country of Origin
United States

Dimensions

Length
4"
Max. Shackle Dia.
1/2 in
Bolt Head Dia.
1/2 in
Height
4"
Throw Size
1/2 in
Bolt Length
4"
Width
4"

Details

Latch Type
Handle
Material
Steel
Number of Mounting Holes
None
Item
Gate Latch
Color
Bronze
Hardware
Not included
Finish
Smooth

Description

Gate Latch, Latch Type Handle, Material Steel, Number of Mounting Holes None, Color Bronze, Throw Size 1/2 in, Bolt Length 4 In., Finish Smooth, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.