This item is Discontinued.

Hubbell Premise Wiring Panel, Duct, Black HC219CE3N

Panel, Duct, Black (Discontinued)

  • Mfr # HC219CE3N
  • Zoro # G1832607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC219CE3N
Zoro #
G1832607
UPC #
662620814612
Country of Origin
United States

Dimensions

Width (In.)
19
Depth (In.)
3.5
Height (In.)
3.5

Details

Item
Duct Panel
Finish
Black Powder Coated
For Use With
Racks, Cabinets, Swing Rack
Includes
Locking Acrylic Sheet Door and Front and Rear Sections, 6 knock-outs in both Top and Bottom Allow Easy Wire and Cable Access
Rack Units
2
Material of Construction
16-gauge Welded Steel

Description

Duct Panel, Finish Black Powder Coated, For Use With Racks, Cabinets, Swing Rack, Includes Locking Acrylic Sheet Door and Front and Rear Sections, 6 knock-outs in both Top and Bottom Allow Easy Wire and Cable Access, Rack Units 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.