1"-14 UNS Carbon Steel Plug Tap

  • Mfr # DWTP1-14

  • Zoro # G1834317


product price:  $14.19
/ea

Key Features

Number of Flutes
4
Tap Style
Plug
Tap Material
Carbon Steel
Tap Finish
Bright
Overall Length
5-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWTP1-14
Zoro #
G1834317
UPC #
887861078061
Country of Origin
China

Dimensions

Tap Thread Size
1"-14
Overall Length
5-1/8 in
Tap Dimension Type
Carbon Steel Plug
Tap Drill Size
23.5 mm

Details

Item
Carbon Steel Hand Tap
Number of Flutes
4
Tap Style
Plug
Tap Material
Carbon Steel
Tap Finish
Bright
Thread Type
UNS
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Shank Type
Square

Description

Carbon steel taps are used to re-thread damaged and or jammed threads. They may also be used to thread mild steels. Hand Taps come in three styles Taper, Plug or Bottoming. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. A tap set contains 1 taper, 1 plug and 1 bottoming tap.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.