Stair Tread Cover Aluminum Gray, 30 in W x 1/4 in Thick
Mfr # NST103730GY0
Zoro # G1835169
product price:Â $28.25
/eaKey Features
Width
30 in
Material
Aluminum
Thickness
1/4 in
Standards
ANSI, OSHA
Depth
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NST103730GY0
Zoro #
G1835169
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Thickness
1/4 in
Depth
3 3/4 in
Lip Height
1 1/8 in
Details
Item
Stair Tread Cover
Color
Gray
Material
Aluminum
Standards
ANSI, OSHA
Tread Pattern
Grit Coating
Installation Method
Concrete Anchor, Screws
Includes
No 8 Stainless Steel Screws
Surface Design
Raised Discs
For Surface Type
Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces
Edge Style
Round
Installation Hardware Included
Yes
Nose Style
Square
Two-Stage Installation
No
Indoor/Outdoor Usage
Indoor, Outdoor
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Gray, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes No 8 Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Concrete Anchor, Screws, Material Aluminum, Overall Depth 3 3/4 in, Overall Width 30 in, Product Type Anti-Slip Stair Tread Strip, Standards ANSI, OSHA, Thickness 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.