Pressure Gauge with Diaphragm Seal, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L25300/DSM3512

  • Zoro # G1835307


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC301L25300/DSM3512
Zoro #
G1835307
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1yr
Nominal Dial Size
2 1/2 in
Case Depth
1.28 in
Case Diameter
2.8 in
Seal Connection Size
1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301; DSM35
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
For Use With
Thick or Corrosive Medias Compatible with 316 Stainless Steel
Gauge Primary Range Smallest Graduation
5
Gauge Application
Hydraulic and Pneumatic Applications; Pumps; Chemical Feed Systems; R/O Systems
Includes
Mini Diaphragm Seal
Gauge Special Options
Heavy Duty
Case Color
Stainless Steel
Graduations
50 psi
Smallest Graduation
5 psi
Calibration Certificate Included
No
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Connection Type
FNPT
Wetted Materials
Stainless Steel
Standards
NIST
Freeze Resistant Movement
No
Sensor Material
316 Stainless Steel
Includes Vent Plug
No
Bezel Mounting Type
Crimped
Accuracy Scale
Full Scale
Includes Mounting Hardware
No
Diaphragm Seal Process Connection
Threaded
Pressure Range Type
Pressure
Pointer Color
Black
Process Connection Gender
Female
Clog Resistant
Yes
Dry Dampening Feature
None
Seal External Material
316 Stainless Steel
Compatible Process Media
Thick or Corrosive Media Compatible with 316 Stainless Steel
Adjustable Pointer
No
Gauge Case Liquid
Glycerin
Removable Bezel
No
Case Construction
Corrosion Resistant
Secondary Pressure Scale Color
Blue
Seal Fill Liquid
Mineral Oil
Vibration Resistance
Liquid-Filled
Diaphragm Seal Type
Welded
Field Fillable
Yes
Seal Diaphragm Material
316 Stainless Steel
Dial Color
White
Includes Calibration Certificate
NIST with Data
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Cleaned for Oxygen Service
No
Secondary Scale Units
bar
Scale Type
Dual
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Secondary Pressure Range
0 to 21
Seal Lower Housing Material
316 Stainless Steel
Primary Scale Minor Graduations
5
Seal Process Temperature Range
-40 Degrees to 400 Degrees F
Pointer Material
Aluminum
Seal Maximum Working Pressure
2,500 psi
Seal Compatible Process Media
Air or Liquid Compatible with 316SS
Maximum Pressure
300
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 200 Degrees F
Operating Temperature - Minimum
20 Degrees F
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Maximum
300 psi
Seal Process Media Temperature - Maximum
328 Degrees F
Secondary Scale Pressure Measurement - Maximum
21 bar
Seal Working Pressure - Maximum
390 psi
Secondary Scale Color
Blue
Secondary Scale Pressure Measurement - Minimum
0 bar
Resistance Properties
Clog Resistant
Case Liquid
Glycerin
Includes Acid Leak Detection
No Acid Leak Detection Included
Accuracy Grade
ASME B40.100
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
160 Degrees F
Seal Process Media Temperature - Minimum
0 Degrees F

Description

GaugewDiaphragmSeal300psi1PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.