Pressure Gauge with Diaphragm Seal, 0 to 15 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L2515/DSM3512LP

  • Zoro # G1835368


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC301L2515/DSM3512LP
Zoro #
G1835368
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.8 in
Nominal Dial Size
2 1/2 in
Case Depth
1.28 in
Seal Connection Size
1/2 in
Manufacturer Warranty Length
1yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301; DSM35LP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
0.2 psi
Gauge Primary Range Smallest Graduation
0.2
Gauge Special Options
Heavy Duty
Includes
Mini Diaphragm Seal
Gauge Filled With
Glycerin
Gauge Application
Hydraulic and Pneumatic Applications; Pumps; Chemical Feed Systems; R/O Systems
For Use With
Thick or Corrosive Medias Compatible with 316 Stainless Steel
Calibration Certificate Included
No
Graduations
3 psi
Gauge Primary Range Numbered Graduations
3
Case Color
Stainless Steel
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Standards
NIST
Wetted Materials
Stainless Steel
Connection Type
FNPT
Diaphragm Seal Process Connection
Threaded
Primary Scale Numeric Increments
3
Seal Lower Housing Material
316 Stainless Steel
Seal Process Temperature Range
-40 Degrees to 400 Degrees F
Gauge Case Liquid
Glycerin
Seal External Material
316 Stainless Steel
Seal Diaphragm Material
316 Stainless Steel
Seal Fill Liquid
Mineral Oil
Includes Mounting Hardware
No
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Case Construction
Corrosion Resistant
Pointer Material
Aluminum
Freeze Resistant Movement
No
Includes Vent Plug
No
Secondary Scale Units
bar
Cleaned for Oxygen Service
No
Primary Scale Minor Graduations
0.2
Pointer Color
Black
Clog Resistant
Yes
Secondary Pressure Range
0 to 1
Process Connection Gender
Female
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Dry Dampening Feature
None
Diaphragm Seal Type
Welded
Sensor Material
316 Stainless Steel
Secondary Pressure Scale Color
Blue
Includes Calibration Certificate
NIST with Data
Compatible Process Media
Thick or Corrosive Media Compatible with 316 Stainless Steel
Seal Compatible Process Media
Air or Liquid Compatible with 316SS
Pressure Range Type
Pressure
Bezel Mounting Type
Crimped
Adjustable Pointer
No
Removable Bezel
No
Field Fillable
Yes
Seal Maximum Working Pressure
2,500 psi
Scale Type
Dual
Vibration Resistance
Liquid-Filled
Accuracy Scale
Full Scale
Dial Color
White
Maximum Pressure
15
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 200 Degrees F
Seal Working Pressure - Maximum
19.5 psi
Includes Acid Leak Detection
No Acid Leak Detection Included
Seal Process Media Temperature - Maximum
328 Degrees F
NEMA Enclosure Rating
4X
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
15 psi
Accuracy Grade
ASME B40.100
Seal Process Media Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Resistance Properties
Clog Resistant
Operating Temperature - Minimum
20 Degrees F
Secondary Scale Pressure Measurement - Maximum
1 bar
Secondary Scale Color
Blue
Secondary Scale Pressure Measurement - Minimum
0 bar

Description

PressureGaugewithDiaphragmSeal,15psi,1PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.