Pressure Gauge with Diaphragm Seal, 0 to 1,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L251000/DSF14-M

  • Zoro # G1835499


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KC301L251000/DSF14-M
Zoro #
G1835499
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.28 in
Case Diameter
2.8 in
Seal Connection Size
1 in
Manufacturer Warranty Length
1yr
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301; DSM35FLUSH
Lens Material
Polycarbonate
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Heavy Duty
Smallest Graduation
20 psi
For Use With
Thick or Solidifying Medias Like Paints, Waster Water, Pastes, Syrups, Etc.
Gauge Filled With
Glycerin
Gauge Application
General Purpose with Seal
Calibration Certificate Included
No
Case Color
Stainless Steel
Gauge Primary Range Numbered Graduations
200
Includes
Mini Flush Diaphragm Seal
Gauge Primary Range Smallest Graduation
20
Graduations
200 psi
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Wetted Materials
Stainless Steel
Standards
NIST
Connection Type
MNPT
Secondary Pressure Scale Color
Blue
Seal External Material
316 Stainless Steel
Dry Dampening Feature
None
Seal Compatible Process Media
Air or Liquid Compatible with 316SS
Includes Calibration Certificate
NIST with Data
Accuracy Scale
Full Scale
Process Connection Gender
Male
Secondary Scale Units
bar
Sensor Material
316 Stainless Steel
Seal Lower Housing Material
316 Stainless Steel
Pointer Material
Aluminum
Secondary Pressure Range
0 to 69
Bezel Mounting Type
Crimped
Freeze Resistant Movement
No
Removable Bezel
No
Seal Fill Liquid
Mineral Oil
Adjustable Pointer
No
Includes Vent Plug
No
Clog Resistant
Yes
Includes Mounting Hardware
No
Seal Diaphragm Material
316 Stainless Steel
Field Fillable
Yes
Dial Color
White
Case Construction
Corrosion Resistant
Scale Type
Dual
Seal Maximum Working Pressure
2,500 psi
Diaphragm Seal Process Connection
Threaded
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Cleaned for Oxygen Service
No
Vibration Resistance
Liquid-Filled
Pointer Color
Black
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Primary Scale Numeric Increments
200
Compatible Process Media
Paints, Pastes, Syrups, Waste Water
Gauge Case Liquid
Glycerin
Pressure Range Type
Pressure
Primary Scale Minor Graduations
20
Seal Process Temperature Range
-40 Degrees to 328 Degrees F
Diaphragm Seal Type
Welded
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 200 Degrees F
Includes Acid Leak Detection
No Acid Leak Detection Included
Secondary Scale Color
Blue
Seal Working Pressure - Maximum
1,300 psi
Operating Temperature - Maximum
160 Degrees F
Resistance Properties
Clog Resistant
Primary Scale Pressure Measurement - Minimum
0 psi
Accuracy Grade
ASME B40.100
Seal Process Media Temperature - Minimum
0 Degrees F
Primary Scale Pressure Measurement - Maximum
1,000 psi
Seal Process Media Temperature - Maximum
328 Degrees F
NEMA Enclosure Rating
4X
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Maximum
69 bar
Operating Temperature - Minimum
20 Degrees F
Case Liquid
Glycerin

Description

Pressure Gauge, Pressure, 2-1/2 In., 0 to 1000 psi, Connection Size 1 In. MNPT, Connection Location Bottom, Smallest Graduation 20 psi, Graduations 200 psi, Accuracy 1.6 Percent, Case Material 304 Stainless Steel, Case Color Silver, Socket Material 316 Stainless Steel, Tube Material 316 Stainless Steel, Filled With Glycerin, Lens Material Plastic, Ring Material Polished Stainless Steel, Operating Temp. Range -30 Degrees to 200 Degrees F, Characteristics Heavy Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.